Motion
1401-12S
Aeroquip 1401 Series Crimp Hose Fittings Socket
MI ITEM #12804608
MFR #1401-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1401 Series Crimp Hose Fittings Socket
MI ITEM #12804608
MFR #1401-12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1401-12S FTNG (PERM), OTHER
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2681, 2781
  • Connection 1 Short Name
    Compression
  • Length
    1.65 in
  • Overall Length
    1.65 in
  • Manufacturer Catalog Number
    1401-12S
  • Finish
    DURA-KOTE
  • End 1 Style
    Compression
  • Inside Diameter
    1.09 in
  • Height
    1.41 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    1.41 in
  • Product Types
    Socket
  • Color
    DURA-KOTE
  • Hose Dash Size
    -12
  • Width
    1.41 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text