Overview
Mfr description
1598 OTHER, TOOLS/MACH
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
Specifications
- Part TypeAssembly tool
- Manufacturer Catalog Number1598
- Weight7.16 lb
- TypeAssembly tool
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data