Overview
Mfr description
1599 OTHER, TOOLS/MACH
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
Specifications
- Part TypeAssembly tool
- Manufacturer Catalog Number1599
- Weight2.40 lb
- TypeAssembly tool
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data