Motion
1A20SL20
Aeroquip 1A Series Crimp Hose Fittings Male Staplock
MI ITEM #12804615
MFR #1A20SL20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Male Staplock
MI ITEM #12804615
MFR #1A20SL20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1A20SL20 FTNG (PERM), STAPLOK
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Hose Inside Diameter
    1.2500 in
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    Staplok
  • Hose Cut-Off Factor
    1.67 in
  • Length
    3.40 in
  • Overall Length
    3.40 in
  • Manufacturer Catalog Number
    1A20SL20
  • Manufacturer Upc Number
    678146180452
  • UPC_NO
    678146180452
  • Finish
    DURA-KOTE
  • End 1 Style
    Staplok
  • Inside Diameter
    1.05 in
  • Type
    Hose Fitting
  • Height
    2.41 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    2.41 in
  • Weight
    2.06 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    2.06 lb
  • Hose Dash Size
    -20
  • Width
    2.41 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text