Motion
624-5
Aeroquip 624 Series Hose and Tubing Protectors Fire Sleeve
MI ITEM #12804662
MFR #624-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 624 Series Hose and Tubing Protectors Fire Sleeve
MI ITEM #12804662
MFR #624-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
624-5 OTHER, COIL/SLEEVE
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Specifications

  • Inside Diameter
    0.31 in
  • Overall Length
    12.00 in
  • Material
    Braided fiberglass
  • Color
    Red-Orange
  • Manufacturer Catalog Number
    624-5
  • Standards Met
    DNV GL Certified
  • Weight
    0.09 lb
  • Max Operating Temperature
    500 °F
  • Min Operating Temperature
    -65 °F
  • Length
    12.00 in
  • Manufacturer Upc Number
    678146034434
  • UPC_NO
    678146034434
  • Series
    624 Series
  • Product Types
    Firesleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text