Motion
EN-8TW
PTFE Teflon Hose - Stainless Steel Wire Cover
MI ITEM #12804676
MFR #EN-8TW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Teflon Hose - Stainless Steel Wire Cover
MI ITEM #12804676
MFR #EN-8TW

Mfr description
EN-8TW HOSE, PTFE, WINNER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    8

Details

  • Hose Covering Material
    Stainless Steel Wire
  • Hose Reinforcement Type
    Stainless Steel Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)