Motion
FC676-3000
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 3 in ID
MI ITEM #12804681
MFR #FC676-3000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 3 in ID
MI ITEM #12804681
MFR #FC676-3000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC676-3000 BUNDLING SLEEVE 150FT
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Specifications

  • Nominal Hose Inner Diameter
  • Manufacturer Upc Number
    678146039569
  • Width
    10.90 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • UPC_NO
    678146039569
  • Color
    Black
  • Overall Length
    5.90 in
  • NMFC Number
    70
  • Height
    10.90 in
  • Material
    Nylon
  • Cover Color
    Black
  • Length
    5.90 in
  • Weight
    22.00 lb
  • Manufacturer Catalog Number
    FC676-3000
  • Overall Weight
    22.00 lb
  • Product Types
    Hose Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text