Motion
FJ9027-1616S
Aeroquip (Eaton) Hose End - Steel Material, 1 in Hose ID, Female
Mi Item #12804715
MFR #FJ9027-1616S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 1 in Hose ID, Female
Mi Item #12804715
MFR #FJ9027-1616S

Mfr description
FJ9027-1616S FTNG (REUS), OTHER
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    16
  • End 1 Size
    1.3125 in
  • End 2 Size
    1.0000 in
  • Height
    3.04 in
  • Hose Cut-Off Factor
    3.28 in
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    0.82 in
  • Length
    5.34 in
  • Outer Diameter
    1.5000 in
  • Overall Length
    5.34 in
  • Overall Weight
    0.01 lb
  • Rotation Angle
    360 °
  • SAE Size
    -16
  • Size
    1.3125 in
  • Thread Size
    1-5/16-12
  • Weight
    0.01 lb
  • Width
    1.50 in

Details

  • Additional Details
    Reusable
  • Application
    Fit for wide range of applications
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    GH493, FC736
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    SAE 37
  • Connection Type
    SAE 37 °
  • End 1 Style
    SAE 37
  • End 1 Thread
    1 5/16-12
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    90° Elbow
  • Fitting Type
    JIC 37 °Flare
  • For Use With
    GH493, FC736
  • Manufacturer Catalog Number
    FJ9027-1616S
  • Manufacturer Compatibility
    Eaton Aeroquip MatchMate
  • Manufacturer Upc Number
    678146065995
  • Material
    Steel
  • Mating Angle
    37 °
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Material
    Metal
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Standards Met
    SAE 37
  • Style
    90 °Elbow
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    SAE
  • Thread Type
    SAE 37 °
  • Type
    Hose Fitting
  • UPC_NO
    678146065995
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)