Motion
FT1380-3-4
Aeroquip (Eaton) Hose Crimper Tool Part - Machine Component
MI ITEM #12804720
MFR #FT1380-3-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose Crimper Tool Part - Machine Component
MI ITEM #12804720
MFR #FT1380-3-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.32 lb

Details

  • Accessory Type
    Control Card
  • Manufacturer Catalog Number
    FT1380-3-4
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Part Type
    Machine Component
  • Type
    Machine Component

Overview

Mfr description
FT1380-3-4 TOOL/MACH, CONTROL CARD
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought