Motion
GH195-16
Hydraulic Hose - 1 in ID, 2550 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #12804731
MFR #GH195-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 1 in ID, 2550 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #12804731
MFR #GH195-16

Mfr description
GH195-16 HOSE, R2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    16
  • Nominal Hose Inner Diameter  
    1 in

Details

  • Application
    Hydraulics, crude, fuel and lubricating oils, gasoline, water and phosphate ester base hydraulic fluids.
  • Color
    Blue
  • Compatible Fittings
    TTC, 1SA
  • Construction
    2-ply braid
  • Cover Material
    Elastomer
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Maximum Operating Pressure
    2550
  • Maximum Working Pressure
    2550
  • Pressure Rating
    2550
  • Standards Met
    EN853 2SN|SAE 100R2AT Type S|BV|EN45545|USCG|MSHA Approved|ABS Certified|DNV
  • Tube Material
    AQP Inner tube
  • Working Pressure
    2550 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)