Motion
GH195-20
Hydraulic Hose - 1-1/4 in ID, 2250 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #12804732
MFR #GH195-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 1-1/4 in ID, 2250 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #12804732
MFR #GH195-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GH195-20 HOSE, R2

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    2250 psi
  • Pressure Rating
    2250
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Color
    Blue
  • Compatible Fittings
    TTC, 1SA
  • Standards Met
    SAE 100R2AT Type S|EN853 2SN|MSHA Approved|USCG|EN45545|ABS Certified|DNV|BV
  • Application
    Hydraulics, crude, fuel and lubricating oils, gasoline, water and phosphate ester base hydraulic fluids.
  • Construction
    2-ply braid
  • Tube Material
    AQP Inner tube
  • Cover Material
    Elastomer
  • Hose Dash Size
    20
  • Maximum Operating Pressure
    2250
  • Maximum Working Pressure
    2250

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text