Motion
GH793-8R250
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 1/2 in ID, 0.87 in OD, 3500 psi Working Pressure, 14000 psi Burst Pressure, Nitrile Rubber Cover, Nitrile Tube
Mi Item #12804734
MFR #GH793-8R250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 1/2 in ID, 0.87 in OD, 3500 psi Working Pressure, 14000 psi Burst Pressure, Nitrile Rubber Cover, Nitrile Tube
Mi Item #12804734
MFR #GH793-8R250

Mfr description
GH793-8R250 HOSE, R2 MM+
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    7 in
  • Dash Size
    -8
  • Height
    0.50 in
  • Hose Dash Size
    -8
  • Hose Length
    250.00 ft
  • Hose Weight
    115.00 lb
  • Inside Diameter
    0.5 in
  • Length
    250.00 ft
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.87 in
  • Outside Diameter
    0.87 in
  • Overall Length
    250.00 ft
  • Overall Weight
    115.00 lb
  • Wall Thickness
    0.185 in
  • Weight
    115.00 lb
  • Width
    0.50 in

Details

  • Abrasion Resistance
    Standard
  • Application
    Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
  • Applications
    Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
  • Burst Pressure
    14000 psi
  • Color
    Black
  • Compatible Fittings
    TTC, 1SA
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Cover Color
    Black
  • Cover Material
    PVC/nitrile blend
  • Description
    Aeroquip GH793 Series Rubber Hydraulic Braided Hose
  • Hose Covering Material
    Nitrile Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Nitrile
  • Lay Line Style
    Transfer Tape
  • Manufacturer Catalog Number
    GH793-8R250
  • Manufacturer Upc Number
    678146150196
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    260 °F
  • Max Pressure
    3500 psi
  • Maximum Operating Pressure
    3500 psi
  • Maximum Temperature
    260 °F
  • Maximum Working Pressure
    3500 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Pressure Rating
    3500 psi
  • Standards Met
    EN853 2SN|SAE 100R2AT Type S|MSHA Approved|DNV
  • Tube Material
    Nitrile
  • Tube Materials
    Nitrile
  • UPC_NO
    678146150196
  • Working Pressure
    3500 psi
  • Working Temperature Max
    260 °F
  • Working Temperature Min
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)