Specifications
Dimensions
- Hose Dash Size12
- Nominal Hose Inner Diameter5/8 in
Details
- Hose Covering MaterialStainless Steel Wire
- Hose Reinforcement TypeStainless Steel Wire
- Working Pressure1500 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)