Motion
1514
Compression Elbow & Straight - Adapter, Brass
Mi Item #12804823
MFR #1514
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Adapter, Brass
Mi Item #12804823
MFR #1514

Mfr description
1514 ADAPTER,BRASS COMPRESSIO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.500
  • Thread Size 2
    1/2-20 UNF
  • Tube Size
    0.2190 in

Details

  • Adapter Type
    Straight Adapters
  • Body Material
    Brass
  • Both Ends Style/Type
    Male Pipe (NPTF) x Female 37 °Swivel
  • Description Keyword
    Adapter
  • End 1 Style
    Male Pipe (NPTF)
  • End 2 Style
    Female 37 °Swivel
  • End 2 Thread
    1/2-20 UNF
  • Fitting Connection Type
    Male Pipe (NPTF) x Female 37° Swivel
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    1514
  • Material
    Brass
  • Plating
    Nickel Plating
  • Type
    Coupling Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)