Motion
537
Compression Elbow & Straight - Adapter, Brass
Mi Item #12804868
MFR #537
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Adapter, Brass
Mi Item #12804868
MFR #537

Mfr description
537 SAE 45/MPIPE SHUT OFF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tube Size
    0.2500 in

Details

  • Adapter Type
    Flow Control Adapters
  • Body Material
    Brass
  • Both Ends Style/Type
    Male Pipe (NPT) x Male 37 °
  • Description Keyword
    Adapter
  • End 1 Style
    Male Pipe (NPT)
  • End 2 Style
    Male 37 °
  • Fitting Connection Type
    Male Pipe (NPT) x Male 37°
  • Fitting Material
    Brass
  • Item Type
    Adapter-Straight
  • Manufacturer Catalog Number
    537
  • Material
    Brass
  • Maximum Operating Pressure
    2 bar, 30 psi
  • Type
    Coupling Adapter
  • Working Pressure
    30 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)