Motion
S-10
PTFE Teflon Hose - 1/2 in ID, 1750 psi Working Pressure, Stainless Steel Wire Cover
MI ITEM #12804879
MFR #S-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Teflon Hose - 1/2 in ID, 1750 psi Working Pressure, Stainless Steel Wire Cover
MI ITEM #12804879
MFR #S-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    10
  • Nominal Hose Inner Diameter  
    1/2 in

Details

  • Hose Covering Material
    Stainless Steel Wire
  • Hose Reinforcement Type
    Stainless Steel Wire
  • Working Pressure
    1750 psi

Overview

Mfr description
S-10 HOSE, TEFLON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought