Motion
244680

GRACO INC
244680

Electric Diaphragm Pump - 120 psi, Buna-N, Acetal Fluid Section, Aluminum Center, 50 gpm Max Flow
Mi Item #12807715
MFR #244680
Price$6,090.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
244680

Electric Diaphragm Pump - 120 psi, Buna-N, Acetal Fluid Section, Aluminum Center, 50 gpm Max Flow
Mi Item #12807715
MFR #244680

Mfr description
244680 HUSKY SYSTEM,BULK ANTIFREEZE/WWS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,090.30/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in

Details

  • Ball Material
    Acetal
  • Center Section Material
    Aluminum
  • Diaphragm Material
    Thermoplastic Polyester Elastomer
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    120 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    50 gpm
  • Porting
    Single Port
  • Type Design
    Air Operated Double Diaphragm
  • Wetted Materials
    Buna-N, Acetal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)