Motion
24E781

GRACO INC
24E781

Direct-drive Metering Pump - 22.8 lbs/min Flow Rate, 5300 psi;365.4 bar Discharge
Mi Item #12807734
MFR #24E781
Price$40,374.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24E781

Direct-drive Metering Pump - 22.8 lbs/min Flow Rate, 5300 psi;365.4 bar Discharge
Mi Item #12807734
MFR #24E781

Mfr description
24E781 CHECK-MATE SYSTEM,63:1,RAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40,374.75/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    0.7500 in NPT Female Inlet, 1.0000 in NPT Female Outlet

Details

  • Application
    Industrial
  • Control Type
    Digital
  • Description
    NXT Check-Mate Grease RAM 68:1 Pump Package with DataTrak
  • Discharge Pressure
    5300 psi;365.4 bar
  • Flow Rate
    22.8
  • For Use With
    Grease
  • Group & Class
    Piston Pumps
  • Head Material
    CS
  • Includes
    200cc Lower, 68:1 Check-Mate Pump with DataTrak, Air Hose, Fluid Hose, NXT 6500 Air Motor, Ram
  • Injection Ratio
    68:1
  • Manufacturer Catalog Number
    247981
  • Max Discharge Pressure
    5300 psi;365.4 bar
  • Max Discharge Volume
    22.8
  • Max Pressure
    365.4 bar, 5300 psi
  • Maximum Flow Rate
    22.8
  • Pressure Range
    365.4 bar, 5300 psi
  • Product Line
    Check-Mate
  • Pump Material
    Carbon Steel
  • Pump Type
    Piston
  • Seal Material
    Leather
  • Type Design
    Piston
  • Wetted Materials
    CS, Leather
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)