1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
B30C-2000-423
Polyester Material, Thermal Transfer, 2.0000 in Print Width, 100 ft Roll Length
MI ITEM #
12807787
MFR #
B30C-2000-423
Your Price
$129.61
/rl
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Printer and Computer Accessories
Printing Labels and Tapes
BRADY B30C-2000-423
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
B30C-2000-423
Polyester Material, Thermal Transfer, 2.0000 in Print Width, 100 ft Roll Length
MI ITEM #
12807787
MFR #
B30C-2000-423
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$129.61
/rl
(List
$238.48
)
Qty
Add to Cart
Overview
Mfr description
B30C-2000-423 B30, B423, WHITE, 2" X 100
Specifications
Print Technology
Thermal Transfer
Printable Area Width
2.0000 in
Roll Length
100 ft
Material
Polyester
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data