Motion
PC369-1 DREMEL VERSA POWER SCRUBBER CORN

Dremel
PC369-1 DREMEL VERSA POWER SCRUBBER CORN

Dremel Versa Power Scrubber Corner Brush (1 pcs.)
MI ITEM #12807957
MFR #PC369-1 DREMEL VERSA POWER SCRUBBER CORN
List Price$10.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Dremel
PC369-1 DREMEL VERSA POWER SCRUBBER CORN

Dremel Versa Power Scrubber Corner Brush (1 pcs.)
MI ITEM #12807957
MFR #PC369-1 DREMEL VERSA POWER SCRUBBER CORN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.89/each for your price

Overview

Mfr description
PC369-1 DREMEL VERSA POWER SCRUBBER CORN

Specifications

  • Weight
    0.09 lbs
  • Width
    4.25 in
  • Length
    6 in
  • Height
    1.94 in
  • Case Pack Width
    7.25 in
  • Case Pack Length
    9.25 in
  • Case Pack Height
    5 in
  • Carton Pack Width
    7 in
  • Carton Pack Weight
    lbs
  • Carton Pack Quantity
    2
  • Carton Pack Length
    9.25 in
  • Carton Pack Height
    3.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text