1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Dremel
755-01 DREMEL MINIMITE 4.8V BATTERY PACK
Dremel MiniMite 4.8V Battery Pack (Use w/ 7300)
MI ITEM #
12807985
MFR #
755-01 DREMEL MINIMITE 4.8V BATTERY PACK
List Price
$18.57
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Cordless Power Tool Accessories
Power Tool Rechargeable Batteries
Dremel 755-01 DREMEL MINIMITE 4.8V BATTERY PACK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dremel
755-01 DREMEL MINIMITE 4.8V BATTERY PACK
Dremel MiniMite 4.8V Battery Pack (Use w/ 7300)
MI ITEM #
12807985
MFR #
755-01 DREMEL MINIMITE 4.8V BATTERY PACK
Availability:
Limited Inventory
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$18.57
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
755-01 DREMEL MINIMITE 4.8V BATTERY PACK
Specifications
Width
5.25 in
Weight
0.32 lbs
Length
6.5 in
Height
2.4 in
Case Pack Width
5.5 in
Case Pack Length
6.75 in
Case Pack Height
4.1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought