Motion
PC361-3 DREMEL VERSA POWER SCRUBBER HEAV

Dremel
PC361-3 DREMEL VERSA POWER SCRUBBER HEAV

Dremel Versa Power Scrubber Heavy-Duty Pad 3Pcs
MI ITEM #12807987
MFR #PC361-3 DREMEL VERSA POWER SCRUBBER HEAV
List Price$10.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Dremel
PC361-3 DREMEL VERSA POWER SCRUBBER HEAV

Dremel Versa Power Scrubber Heavy-Duty Pad 3Pcs
MI ITEM #12807987
MFR #PC361-3 DREMEL VERSA POWER SCRUBBER HEAV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.89/each for your price

Overview

Mfr description
PC361-3 DREMEL VERSA POWER SCRUBBER HEAV

Specifications

  • Weight
    0.08 lbs
  • Width
    4 in
  • Length
    1.15 in
  • Height
    5.9 in
  • Harmonization Code
    5911900080
  • Case Pack Width
    7.4 in
  • Case Pack Length
    9.5 in
  • Case Pack Height
    5 in
  • Carton Pack Width
    7.8 in
  • Carton Pack Weight
    lbs
  • Carton Pack Quantity
    2
  • Carton Pack Length
    1.9 in
  • Carton Pack Height
    9.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought