1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ABSORBENT SPECIALTY PRODUCTS, LLC
WURACK
Quick Dam WURACK WALL RACK FOR INDOOR QD
MI ITEM #
12810302
MFR #
WURACK
List Price
$196.95
/each
Qty
Add to Cart
Previous Page
Home
ABSORBENT SPECIALTY PRODUCTS, LLC WURACK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ABSORBENT SPECIALTY PRODUCTS, LLC
WURACK
Quick Dam WURACK WALL RACK FOR INDOOR QD
MI ITEM #
12810302
MFR #
WURACK
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$196.95
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
WURACK WALL RACK FOR INDOOR QD
Specifications
Weight
4 lb
Dimensions
20in x 17in x 5 in
Width
17
Height
5
Length
20
Manufacturer Upc Number
810959021199
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data