Pemco Caster ES6X2PODTBK
Pemco Caster
ES6X2PODTBK
6 X 2 NON-MARKING POLYPROPYLENE HD SWIVEL CASTER TREAD BRAKE-LOADS UP TO 600LBS
MI ITEM #12821945
MFR #ES6X2PODTBK
Quote Required
This product requires a Quote Request
Pemco Caster
ES6X2PODTBK
6 X 2 NON-MARKING POLYPROPYLENE HD SWIVEL CASTER TREAD BRAKE-LOADS UP TO 600LBS
MI ITEM #12821945
MFR #ES6X2PODTBK
Pemco Caster ES6X2PODTBK
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pemco Caster
ES6X2PODTBK

6 X 2 NON-MARKING POLYPROPYLENE HD SWIVEL CASTER TREAD BRAKE-LOADS UP TO 600LBS
MI ITEM #12821945
MFR #ES6X2PODTBK

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
ES6X2PODTBK 6X2 POL PRO SWL CASTER TOP P

Specifications

Caster Mounting Type
Top Plate
Core Color
BLACK, BLACK
Frame Finish
ZINC, ZINC
Heat Tolerance
-45 to 120 °F
Manufacturer Catalog Number
ES6X2PODTBK
Tread Color
BLACK
Tread Material
POLYPROPYLENE - HD
Tread Width
2 in
Type
SWIVEL
Wheel Bearing Type
ROLLER
Product Type
Caster & Wheel Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data