1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
29025
Modular Battery for Klein Tools Cat. No. 60155 Hard Hat Cooling Fan
Mi Item #
12827969
MFR #
29025
Price
$47.12
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Cordless Power Tool Accessories
Power Tool Rechargeable Batteries
KLEIN TOOLS INC 29025
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
29025
Modular Battery for Klein Tools Cat. No. 60155 Hard Hat Cooling Fan
Mi Item #
12827969
MFR #
29025
Mfr description
29025 MODULAR BATTERY FOR KLEIN TOOLS
Rechargeable battery designed to power Klein Tools' cooling fan, small USB-C devices, headlamps, phones and more
Easily attach to Klein Tools hard hats/safety helmets accessory mounts; no straps needed
3200 mAh capacity battery; up to 10W of total power
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$47
.12
/each
Add to Cart
Specifications
Dimensions
Height
2.09 in
Length
3.25 in
Weight
0.25 lbs
Width
1.7 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items