1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
56063
Rechargeable Safety Lamp with Magnet
Mi Item #
12827973
MFR #
56063
Price
$63.63
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC 56063
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
56063
Rechargeable Safety Lamp with Magnet
Mi Item #
12827973
MFR #
56063
Mfr description
56063 RECHARGEABLE SAFETY LAMP WITH
Focused quad-directional multi-LED is visible up to 1/4 mile (0.4 km) in low light and clear weather
Four operational modes: Pulse (High), Pulse (Low), Solid On (High), Solid On (Low); Up to 52 hours runtime
Designed to attach directly to Klein Hard Hats and Safety Helmets with patent-pending front/back accessory mounts; no straps needed
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$63
.63
/each
Add to Cart
Specifications
Dimensions
Height
2.5 in
Length
1.27 in
Weight
0.146 lbs
Width
1.87 in
Details
Harmonization Code
8513104000
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items