Specifications
Dimensions
- Overall Length28.60 cm, 11.2500 in
- Tip Sizes#2, #1, 1/4 in, 3/16 in
Details
- Includes#1 Phillips | #2 Square Tip, Magnetizer, #2 Phillips
- InsulatedYes
- Number Of Screwdrivers6
- Tip StyleCabinet, Phillips, Shanks, Square
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)