Motion
450-200
Cable Ties, Zip Ties, 50-Pound Tensile Strength, 7.75-Inch, Black
MI ITEM #12827997
MFR #450-200
Your Price$12.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cable Ties, Zip Ties, 50-Pound Tensile Strength, 7.75-Inch, Black
MI ITEM #12827997
MFR #450-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.71/each(List $15.88)

Overview

Mfr description
450-200 CABLE TIES, ZIP TIES,
  • Multi-purpose cable ties help manage messy cables and other items; perfect for jobsite, home, office or workshop
  • 50-Pound (23 kg) tensile strength
  • Self-locking with durable teeth for a strong hold
  • Angled tip for easy feed
  • For indoor or outdoor use - UV resistant
  • Made of high quality nylon for strength
  • 7.75-Inch (20 cm) lengths
  • Pack of 100

Specifications

  • Tensile Strength
    50 lbs
  • Length
    7.75 in
  • Width
    0.25 in
  • Material
    Nylon
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text