Motion
450-320
Cable and Wire Management Sleeves,1.25-Inch Diameter, 3-Foot Long
Mi Item #12828001
MFR #450-320
Price$26.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cable and Wire Management Sleeves,1.25-Inch Diameter, 3-Foot Long
Mi Item #12828001
MFR #450-320

Mfr description
450-320 CABLE AND WIRE MANAGEMENT
  • Cable Management Sleeves help organize and hide cables at the home, office or job site
  • 3-Foot long sleeve can be cut to shorter length if desired
  • Made of sturdy material with hook and loop seal firmly attached with backstitching and glue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.51/each

Specifications

Dimensions

  • Height
    0.031 in
  • Length
    36 in
  • Weight
    0.198 lbs
  • Width
    5 in

Details

  • Features & Benefits
    • Cable Management Sleeves help organize and hide cables at the home, office or job site • 3-Foot long sleeve can be cut to shorter length if desired • Made of sturdy material with hook and loop seal firmly attached with backstitching and glue • Loop feature runs the entire inner surface allowing sleeve to be sealed to any diameter • Flexible material for ease of use and clean look • 5-Inch width allows a 1-1/4-Inch max diameter • Durable and reusable • 2-Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)