Motion
450-410
Self-Adhesive Cable Mounting Clips, 3-Slot (10-Pack)
MI ITEM #12828004
MFR #450-410
List Price$19.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Adhesive Cable Mounting Clips, 3-Slot (10-Pack)
MI ITEM #12828004
MFR #450-410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.42/each for your price

Overview

Mfr description
450-410 SELF-ADHESIVE CABLE MOUNTING
  • Self-Adhesive Mounting Clips organize and route cables or wires
  • 10-Pack
  • Three slots hold a range of cable sizes
  • Includes optional screws for permanent mounting; mounts to a variety of surfaces
  • Made in USA
  • Quality 3M® adhesive backing holds up to 194-Degree Fahrenheit (90-Degree Celsius)
  • 3M® is a registered trademark of 3M Company

Specifications

  • Material
    Rubber, Adhesive, Steel Screw
  • Application
    Cable Management
  • Harmonization Code
    9030908940
  • Height
    0.58 in
  • Length
    1.3 in
  • Weight
    0.015 lbs
  • Width
    1.3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought