Motion
450-600
Hook and Loop Cinch Straps, 6-Inch, 8-Inch and 14-Inch Multi-Pack
MI ITEM #12828005
MFR #450-600
Your Price$14.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hook and Loop Cinch Straps, 6-Inch, 8-Inch and 14-Inch Multi-Pack
MI ITEM #12828005
MFR #450-600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.14/each(List $17.68)

Overview

Mfr description
450-600 HOOK AND LOOP CINCH STRAPS,
  • Cinch straps help organize cables and other items so they are neat and tangle free
  • Durable loops run the entire length of the strap to cinch at any point for added flexibility
  • Three lengths accommodate speaker wire, data cable and coaxial cable in various sizes and quantities
  • Premium metal loop to tighten hook and loop material
  • Durable and reusable
  • Great for computer rooms, job sites, offices or home
  • Available in 6-Inch, 8-Inch and 14-Inch lengths
  • Pack includes two of each size

Specifications

  • Weight
    0.01 lbs
  • Height
    0.01 in
  • Length
    14 in
  • Width
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text