Overview
Mfr description
450-700 STRETCH CABLE TIE ROLL, 75-FOOT
- Stretch Cable Tie Roll helps organize cables, wires or anything that needs bundling
- Exclusive design features screw holes for optional screw mounting
- Easily cut to length
- Made in USA
- Self-locking at any diameter
- Made of heavy-duty specialty nylon to withstand time without sagging
- 75 feet of stretch cable tie to the roll
- Sold in convenient dispenser box
- Standalone or mountable
Specifications
- Tensile Strength40 lbs
- Length11 in
- Width11 in
- MaterialNylon
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data