Motion
5187T
Tool Organizers - Holder, 2.0000 in Length, 1.0000 in Height
Mi Item #12828008
MFR #5187T
Price$23.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Organizers - Holder, 2.0000 in Length, 1.0000 in Height
Mi Item #12828008
MFR #5187T

Mfr description
5187T SCISSORS AND CABLE SPLICER'S
  • Designed to hold Klein Electrician's Scissors ( Cat. No. 2100-5 or 2100-7) and Cable-Splicer's Knife (Cat. No. 44200)
  • Stitched and riveted leather construction for long life
  • Built tough to meet the demands of your jobsite
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.89/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    7 in
  • Overall Height Or Width
    1.0000 in
  • Overall Length
    2.0000 in
  • Weight
    0.13 lbs
  • Width
    2.25 in

Details

  • Features & Benefits
    • Designed to hold Klein Electrician's Scissors ( Cat. No. 2100-5 or 2100-7) and Cable-Splicer's Knife (Cat. No. 44200) • Stitched and riveted leather construction for long life • Built tough to meet the demands of your jobsite • Tunnel loop fits belts up to 2-1/4-Inch (5.7 cm) in width • Specially manufactured to keep your jobsite must-haves accessible • 7.25 x 2 x 1-Inch size
  • Storage Type
    Holder
  • Waterproof Or Water Resistant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)