Motion
69149P
Multimeter - Voltage Tester
Mi Item #12828010
MFR #69149P
Price$78.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - Voltage Tester
Mi Item #12828010
MFR #69149P

Mfr description
69149P TEST KIT WITH MULTIMETER,
  • Multimeter measures up to 600V AC/DC voltage, 10A DC current and 2MOhms resistance
  • Non-Contact Voltage Tester Cat. No. NCVT1P has a bright green LED to indicate the tester is working; it changes to red and audible tones sound when voltage is detected
  • NCVT1P has a high intensity, bright red LED that illuminates and an audible tone when voltage is detected from 50 to 1000 VAC power operating range
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.93/each

Specifications

Dimensions

  • Length
    6.0000 in
  • Weight
    8.2 oz

Details

  • Application
    Testing and Measuring Voltage
  • Battery Type
    AAA
  • Circuit Tester Type
    Voltage Tester
  • Material
    Polymer Body and Electronic Components
  • Max Voltage Measurement
    600 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)