Motion
VDV526-200

KLEIN TOOLS INC
VDV526-200

Electrical Circuit Tester - Cable Tester
Mi Item #12828032
MFR #VDV526-200
Price$81.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
VDV526-200

Electrical Circuit Tester - Cable Tester
Mi Item #12828032
MFR #VDV526-200

Mfr description
VDV526-200 LAN SCOUT JR. 2 CABLE TESTER
  • Cable tester for data (RJ45) terminated cables and patch cords
  • Large backlit LCD for low lit areas displays pin to pin wiremap results Test for Open, Short, Miswire or Split-Pair faults, Cross-over and Shield Intuitive user interface features three buttons with simple, easy-to-identify test responses
  • Tone on single wire, wire pair or all 8 conductor wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.16/each

Specifications

Dimensions

  • Length
    1.0000 in
  • Weight
    4.3 oz

Details

  • Application
    Cable Tester
  • Battery Type
    AAA
  • Circuit Tester Type
    Cable Tester
  • Material
    Plastic and Stamped Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)