Overview
Mfr description
VDV826-764 PASS-THRU MODULAR DATA
- Klein exclusive Pass-Thru™ Connectors provide fast, reliable connector installations for data applications
- For CAT6A cable and larger diameter/thicker jacket CAT6 cable
- CAT6A cable easily passes through connector to visually ensure that wires are in the correct order for consistent and secure terminations
- Fully compliant with Power Over Ethernet (PoE and PoE+) standards
- Requires pass through type crimping tool (Cat. No. VDV226-110 recommended)
- 8 position, 8 contact pass through type data plugs for solid or stranded wire
- Category 6A performance per TIA/EIA-568-B.2
- 200-Pack
- 50 µ-inch gold plating on all contact surfaces
- Max diameter for CAT6A Pass-Thru™ Connectors is 0.043-Inch (1.1 mm)
Specifications
- Connector TypeRJ45
- MaterialPVC/Gold Plated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data