Motion
CL120
Digital Clamp Meter, AC Auto-Ranging 400 Amp
Mi Item #12828039
MFR #CL120
Price$116.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Digital Clamp Meter, AC Auto-Ranging 400 Amp
Mi Item #12828039
MFR #CL120

Mfr description
CL120 DIGITAL CLAMP METER, AC
  • Clamp Meter measures AC current and NCVT via clamp and AC/DC voltage, resistance and continuity via test-leads
  • Non-contact voltage tester integrated into the clamp jaw
  • Backlit LCD for ease of viewing in low light
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.63/each

Specifications

Dimensions

  • Height
    1.506 in
  • Length
    8.45 in
  • Weight
    0.614 lbs
  • Width
    3.512 in

Details

  • Accessory Type
    Digital Clamp Meter
  • Best Dc Voltage Accuracy
    +/-1 %
  • Standards
    CATIII 600V, Class 2, Double Insulation Safety Rating, CE Certified
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)