Motion
CL220
Test & Measurement - For Use With: Test and Measurement
MI ITEM #12828040
MFR #CL220
Your Price$109.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Test & Measurement - For Use With: Test and Measurement
MI ITEM #12828040
MFR #CL220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$109.65/each(List $126.10)

Overview

Mfr description
CL220 DIGITAL CLAMP METER, AC
  • Clamp Meter measures AC current and NCVT via clamp and AC/DC voltage, resistance, and continuity via test-leads, and temperature with thermocouple
  • Non-contact voltage tester integrated into the clamp jaw
  • Backlit LCD for ease of viewing in low light
  • Automatically ranging True Root Mean Squared (TRMS) measurement technology for accuracy
  • Test lead holder on side of clamp and optional magnetic hanger for meter (Cat. Nos. 69445 or 69417) for hands free operation
  • Measures temperature with a K-Type thermocouple probe
  • Auto-Range, Hold, Data Hold, and Max value
  • Auto-power off after 10 minutes to conserve battery life
  • Includes a carrying case, test leads with CAT III/CAT IV safety caps, thermocouple, instructions, and 3 x AAA batteries
  • Low battery indicator and easily accessible battery compartment

Specifications

  • Function
    TRMS;AC Current;NCVT;AC/DC Voltage;Resistance;Continuity and Temperature
  • Accessory Type
    Digital Clamp Meter
  • For Use With
    Test and Measurement
  • Application
    Measures AC Current and NCVT via Clamp and AC/DC Voltage, Resistance, and Continuity via Test-leads, and Temperature with Thermocouple
  • Best Dc Voltage Accuracy
    +/-1 %
  • Voltage
    600 V ac/dc
  • Weight
    0.613 lbs
  • Height
    1.506 in
  • Length
    8.45 in
  • Operating Temperature Range
    -40 to 1832 °F
  • Standards
    CATIII 600V, Class 2, Double Insulation Safety Rating, CE Certified
  • Display
    2000 Count Backlit LCD
  • Width
    3.512 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought