Motion
CL320
Test & Measurement - For Use With: Test and Measurement
Mi Item #12828041
MFR #CL320
Price$173.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Test & Measurement - For Use With: Test and Measurement
Mi Item #12828041
MFR #CL320

Mfr description
CL320 HVAC DIGITAL CLAMP METER, AC
  • Clamp Meter measures AC current and NCVT via clamp and AC/DC voltage, resistance, frequency, DC microamps, capacitance, duty cycle, diode test, and continuity via test-leads, and temperature with thermocouple
  • Non-contact voltage tester integrated into the clamp jaw
  • Backlit LCD for ease of viewing in low light
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.44/each

Specifications

Dimensions

  • Height
    1.506 in
  • Length
    8.45 in
  • Weight
    0.615 lbs
  • Width
    3.512 in

Details

  • Accessory Type
    HVAC Digital Clamp Meter
  • Application
    DC microamp, Measures AC current and NCVT via clamp and AC/DC voltage, and continuity via test-leads, and temperature with thermocouple, capacitance, diode test, duty cycle, frequency, resistance
  • Best Dc Voltage Accuracy
    +/-1 %
  • Display
    4000 Count Backlit LCD
  • For Use With
    Test and Measurement
  • Frequency Rating
    10 Hz to 60 kHz
  • Function
    TRMS;AC Current;NCVT;AC/DC Voltage;Resistance;DC microamp;Frequency;Capacitance;Duty Cycle;Diode Test;Continuity;and Temperature
  • Operating Temperature Range
    -40 to 1832 °F
  • Standards
    CATIII 600V, Class 2, Double Insulation Safety Rating, CE Certified
  • Voltage
    600 V ac/dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)