Motion
IR1
Infrared Digital Thermometer with Targeting Laser, 10:1
Mi Item #12828042
MFR #IR1
Price$57.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Infrared Digital Thermometer with Targeting Laser, 10:1
Mi Item #12828042
MFR #IR1

Mfr description
IR1 INFRARED DIGITAL THERMOMETER WITH
  • Infrared Thermometer has an optical resolution (distance-to-spot) of 10:1
  • Features include targeting laser; automatic hold; backlit display; low battery, auto power-off
  • Drop protection to 6.6-Foot (2 m)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.41/each

Specifications

Dimensions

  • Weight
    0.346 lbs

Details

  • Features & Benefits
    • Infrared Thermometer has an optical resolution (distance-to-spot) of 10:1 • Features include targeting laser; automatic hold; backlit display; low battery, auto power-off • Drop protection to 6.6-Foot (2 m) • Measurement range is -4 to 752-Degree Fahrenheit (-20 to 400-Degree Celsius) • Not a medical device; thermometer is NOT intended for use on people or animals • Fixed emissivity at 0.95 • Includes custom pouch and a 9V battery • Auto Power-Off conserves and extends battery life • Certified to IEC EN 61326-1.2006, EN608251.1994+A2.2001+A1.2002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)