Motion
PTB-46
MI ITEM #12832609
MFR #PTB-46
Price$4,250.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #12832609
MFR #PTB-46

Mfr description
PTB-46 46 IN TURRET BEARING
  • Precision turret bearing is ideal for consistent turntable maneuvering
  • Use as a stand-alone carousel in a variety of settings for maximum efficiency
  • Features durable construction for added strength and long life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,250.84/each

Specifications

Dimensions

  • Outside Diameter
    45-7/8 in
  • Overall Width
    2-1/4 in

Details

  • Bearing Material
    Steel
  • Number Of Mounting Holes
    47
  • Product Type
    Turntable Bearings
  • Radial Dynamic Load Capacity
    6000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)