Motion
CNG8F8-S
Quick Disconnect Coupling - Stainless Steel Body Material
Mi Item #12834896
MFR #CNG8F8-S
Price$244.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Coupling - Stainless Steel Body Material
Mi Item #12834896
MFR #CNG8F8-S

Mfr description
CNG8F8-S 1 CNG PLUG, 1 F-NPTF, 303SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.60/each

Specifications

Dimensions

  • Size
    1.0000 in

Details

  • Body Material
    Stainless Steel
  • Flow Rate
    74 gpm
  • Material
    303 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)