Motion
UELP207-21

TIMKEN
UELP207-21

Pillow Block Ball Bearing Unit - 1-5/16 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #12851756
MFR #UELP207-21
Price$157.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UELP207-21

Pillow Block Ball Bearing Unit - 1-5/16 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #12851756
MFR #UELP207-21

Mfr description
UELP207-21 1-5/16'' MOUNTED UNIT PILLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.03/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Bore Diameter
    1-5/16 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Manufacturer Catalog
    www.timken.com/wp-content/uploads/2018/08/E11112-GB.pdf
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)