Motion
HR-1/2-XB-SS
Crowned Cam Follower - 0.5000 in Roller Dia, 0.3750 in Roller Width, 0.2500 in Stud Dia, 5/8 in Stud Length, Stainless Steel Material
Mi Item #12853645
MFR #HR-1/2-XB-SS
Price$174.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 0.5000 in Roller Dia, 0.3750 in Roller Width, 0.2500 in Stud Dia, 5/8 in Stud Length, Stainless Steel Material
Mi Item #12853645
MFR #HR-1/2-XB-SS

Mfr description
HR-1/2-XB-SS NEEDLE BEARING CAM
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$174.53/each

Specifications

Dimensions

  • Roller Diameter  
    0.5000 in
  • Roller Width  
    0.3750 in
  • Stud Diameter  
    0.2500 in
  • Stud Length  
    5/8 in
  • Thread Size
    28-1/2 in

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    954 lbs
  • Roller Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)