Motion
HR-1-1/2-XB-SS

SMITH BEARING COMPANY
HR-1-1/2-XB-SS

Crowned Cam Follower - 1.5000 in Roller Dia, 0.8750 in Stud Dia, Stainless Steel Material
Mi Item #12853646
MFR #HR-1-1/2-XB-SS
Price$317.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMITH BEARING COMPANY
HR-1-1/2-XB-SS

Crowned Cam Follower - 1.5000 in Roller Dia, 0.8750 in Stud Dia, Stainless Steel Material
Mi Item #12853646
MFR #HR-1-1/2-XB-SS

Mfr description
HR-1-1/2-XB-SS NEEDLE BEARING CAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.62/each

Specifications

Dimensions

  • Roller Diameter  
    1.5000 in
  • Stud Diameter  
    0.8750 in

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)