Motion
HR-3/4-XB-SS
Crowned Cam Follower - 0.7500 in Roller Dia, 0.5000 in Roller Width, 0.4375 in Stud Dia, 7/8 in Stud Length, Stainless Steel Material
MI ITEM #12853647
MFR #HR-3/4-XB-SS
Your Price$167.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 0.7500 in Roller Dia, 0.5000 in Roller Width, 0.4375 in Stud Dia, 7/8 in Stud Length, Stainless Steel Material
MI ITEM #12853647
MFR #HR-3/4-XB-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$167.26/each(List $200.71)

Overview

Mfr description
HR-3/4-XB-SS NEEDLE BEARING CAM

Specifications

  • Roller Diameter
  • Roller Width
  • Roller Material
    Stainless Steel
  • Stud Diameter
  • Stud Length
  • Thread Size
    20-7/16 in
  • Radial Static Load Capacity
    2490 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text