Motion
MFCR-150-E
Flanged Eccentric Cam Followers - 150 mm Roller Dia., 76 mm Roller Width, 173 mm Flange Dia., Flat
MI ITEM #12853652
MFR #MFCR-150-E
List Price$1,761.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Eccentric Cam Followers - 150 mm Roller Dia., 76 mm Roller Width, 173 mm Flange Dia., Flat
MI ITEM #12853652
MFR #MFCR-150-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,761.16/each for your price

Overview

Mfr description
MFCR-150-E

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Flat
  • Thread Size
  • Dynamic Thrust Load Rating
    63000 lbs
  • Radial Dynamic Load Capacity
    159000 lbs
  • Eccentric Bushing Length
    65 mm
  • Eccentricity
    2 mm
  • Series
    MFCR
  • Static Load Capacity
    251000 lbs
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text