Motion
MFCR-26-E
Flanged Cam Follower - 26 mm Roller Dia., 20 mm Roller Width, 35 mm Flange Dia.
MI ITEM #12853654
MFR #MFCR-26-E
List Price$146.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Cam Follower - 26 mm Roller Dia., 20 mm Roller Width, 35 mm Flange Dia.
MI ITEM #12853654
MFR #MFCR-26-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$146.91/each for your price

Overview

Mfr description
MFCR-26-E

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Bearing Element
    Ball
  • Thread Size
  • Dynamic Thrust Load Rating
    1720 lbs
  • Radial Dynamic Load Capacity
    2790 lbs
  • Eccentric Bushing Length
    10 mm
  • Eccentricity
    0.5 mm
  • Series
    MFCR
  • Static Load Capacity
    1000 lbs
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text