Motion
MFCR-47-E
Flanged Eccentric Cam Followers - 47 mm Roller Dia., 28 mm Roller Width, 61 mm Flange Dia., Single Flanged
MI ITEM #12853658
MFR #MFCR-47-E
Price$207.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Eccentric Cam Followers - 47 mm Roller Dia., 28 mm Roller Width, 61 mm Flange Dia., Single Flanged
MI ITEM #12853658
MFR #MFCR-47-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$207.96/each

Specifications

Dimensions

  • Eccentric Bushing Length
    16 mm
  • Eccentricity
    1 mm
  • Flange Diameter  
    61 mm
  • Roller Diameter  
    47 mm
  • Roller Width  
    28 mm
  • Thread Size  
    M20 x 1.5 mm

Details

  • Bearing Element
    Ball
  • Dynamic Thrust Load Rating
    7560 lbs
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    12200 lbs
  • Roller Shape
    Single Flanged
  • Series
    MFCR
  • Static Load Capacity
    4900 lbs

Overview

Mfr description
MFCR-47-E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought