Motion
MFCR-50-E
Flanged Cam Follower - 50 mm Roller Dia., 40 mm Roller Width, 68 mm Flange Dia.
MI ITEM #12853659
MFR #MFCR-50-E
Price$215.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Cam Follower - 50 mm Roller Dia., 40 mm Roller Width, 68 mm Flange Dia.
MI ITEM #12853659
MFR #MFCR-50-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$215.89/each

Specifications

Dimensions

  • Eccentric Bushing Length
    18 mm
  • Eccentricity
    1 mm
  • Flange Diameter  
    68 mm
  • Roller Diameter  
    50 mm
  • Roller Width  
    40 mm
  • Thread Size  
    M16 x 2 mm

Details

  • Bearing Element
    Ball
  • Dynamic Thrust Load Rating
    10600 lbs
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    17000 lbs
  • Series
    MFCR
  • Static Load Capacity
    7200 lbs

Overview

Mfr description
MFCR-50-E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought